Zoro Homepage

CB 22C 1816 412 PIN PLUG

  • Mfr # CB62811PCG16

  • Zoro # G107541731


product price: $74.69
/ea

Key Features

Insert Arrangement
28-11
No. of Contacts
22
Mounting Type
Cable
Contact Size
18#15,4#25
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB62811PCG16
Zoro #
G107541731
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#15,4#25

Details

Insert Arrangement
28-11
No. of Contacts
22
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Contact Style
Pin
Insert Material
Neoprene
Amperage Rating
22A & 41A
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.