Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 22C 1816 412 PIN RECP BOX

  • Mfr # CB22811P0

  • Zoro # G807549419


product price: $54.35
/ea

Key Features

Shell Material
Aluminum Alloy
Connector Style
Receptacle
Amperage Rating
22A & 41A
Shielding
Yes
No. of Contacts
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB22811P0
Zoro #
G807549419
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#15,4#25

Details

Shell Material
Aluminum Alloy
Connector Style
Receptacle
Amperage Rating
22A & 41A
Shielding
Yes
No. of Contacts
22
Contact Style
Pin
Contact Mating Life
2000
Operating Voltage DC
700
Mounting Type
Box Mount
Grommet & Seals Material
Silicone
Insert Material
Neoprene
Contacts Supplied
No
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Sealing
No
Insert Arrangement
28-11
Contact Plating
Silver
Insert Rotation/Keying
Normal
Connector Type
Circular
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Specification
MIL-DTL-5015 Type
Service Rating
A
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.