Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 22C 1816 412 PIN RECP

  • Mfr # CB12811PWS

  • Zoro # G507549306


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Shell Color
Olive Drab
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
Grommet & Seals Material
Silicone
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB12811PWS
Zoro #
G507549306
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#15,4#25

Details

Shell Color
Olive Drab
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
Grommet & Seals Material
Silicone
Contact Material
Copper Alloy
Insert Arrangement
28-11
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Service Rating
A
Connector Type
Circular
Insert Rotation/Keying
W
Mounting Type
Cable
Contacts Supplied
Yes
Contact Style
Pin
No. of Contacts
22
Termination Method
Solder
Operating Voltage AC V RMS Max
500
Shielding
Yes
Contact Plating
Silver
Sealing
No
Contact Mating Life
2000
Shell Plating
Olive Drab Cadmium
Amperage Rating
22A & 41A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.