Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 22C 1816 412 SKT PLUG

  • Mfr # CB62811SC

  • Zoro # G707492785


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Contact Plating
Silver
Operating Voltage DC
700
Sealing
No
Connector Style
Plug
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB62811SC
Zoro #
G707492785
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#15,4#25

Details

Contact Plating
Silver
Operating Voltage DC
700
Sealing
No
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Contact Mating Life
2000
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shielding
Yes
Insert Arrangement
28-11
Contacts Supplied
Yes
Insert Material
Neoprene
Termination Method
Crimp
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Connector Type
Circular
Specification
MIL-DTL-5015 Type
Grommet & Seals Material
Silicone
No. of Contacts
22
Amperage Rating
22A & 41A
Shell Color
Olive Drab
Service Rating
A
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Mounting Type
Cable
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.