Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 22C 412 1816 PIN PLUG

  • Mfr # CA3101E2811PBF80F97

  • Zoro # G907542129


product price: $91.29
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
700
Mounting Type
In-line Cable
Insert Material
Neoprene
Insert Arrangement
28-11
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA3101E2811PBF80F97
Zoro #
G907542129
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#15,4#25

Details

Operating Voltage DC
700
Mounting Type
In-line Cable
Insert Material
Neoprene
Insert Arrangement
28-11
Operating Voltage AC V RMS Max
500
Amperage Rating
22A & 41A
No. of Contacts
22
Contact Style
Pin
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.