Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 22C 412 1816 PIN PLUG

  • Mfr # CA3106E2811PBF80F97F0

  • Zoro # G207542157


product price: $61.95
/ea

Key Features

No. of Contacts
22
Mounting Type
Cable
Insert Arrangement
28-11
Contact Size
18#15,4#25
Amperage Rating
22A & 41A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E2811PBF80F97F0
Zoro #
G207542157
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#15,4#25

Details

No. of Contacts
22
Mounting Type
Cable
Insert Arrangement
28-11
Amperage Rating
22A & 41A
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Contact Style
Pin
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.