
CB 22C 412 1816 PIN PLUG
Mfr # CA3106E2811PYB
Zoro # G607542160
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Termination Method
Solder
Operating Voltage DC
700
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E2811PYB
Zoro #
G607542160
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
18#15,4#25
Details
Termination Method
Solder
Operating Voltage DC
700
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Connector Style
Plug
Amperage Rating
22A & 41A
Mounting Type
Cable
Insert Arrangement
28-11
No. of Contacts
22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.