Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 22C 412 1816 PIN PLUG

  • Mfr # CA3106F2811PBA232F85

  • Zoro # G707542176


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Cable
Termination Method
Solder
Connector Style
Plug
No. of Contacts
22
Amperage Rating
22A & 41A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106F2811PBA232F85
Zoro #
G707542176
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#15,4#25

Details

Mounting Type
Cable
Termination Method
Solder
Connector Style
Plug
No. of Contacts
22
Amperage Rating
22A & 41A
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Insert Arrangement
28-11
Insert Material
Neoprene
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.