CB 22C 412 1816 PIN PLUG RTA
Mfr # CA3108E2811PXB
Zoro # G107541991
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Connector Type
Connector Circular
Contact Style
Pin
Connector Style
Plug
Insert Material
Neoprene
Termination Method
Solder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3108E2811PXB
Zoro #
G107541991
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
18#15,4#25
Details
Connector Type
Connector Circular
Contact Style
Pin
Connector Style
Plug
Insert Material
Neoprene
Termination Method
Solder
Operating Voltage DC
700
No. of Contacts
22
Insert Arrangement
28-11
Specification
MIL-DTL-5015 Type
Amperage Rating
22A & 41A
Operating Voltage AC V RMS Max
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.