Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 22C 412 1816 PIN PLUG RTA

  • Mfr # CA3108F2811PBF80F42

  • Zoro # G207541976


product price: $69.25
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Service Rating
A
Insert Arrangement
28-11
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3108F2811PBF80F42
Zoro #
G207541976
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#15,4#25

Details

Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Service Rating
A
Insert Arrangement
28-11
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Contact Material
Copper Alloy
Contact Mating Life
500
Contacts Supplied
Yes
Connector Style
Plug
Operating Voltage DC
700
Shell Color
Olive Drab
Shielding
Yes
Grommet & Seals Material
Polychloroprene
Contact Style
Pin
Crimp Wire Gauge
18,16,14,12
Contact Plating
Silver
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
22
Mounting Type
Cable
Shell Material
Aluminum Alloy
Termination Method
Crimp
Specification
VG95234
Amperage Rating
22A & 41A
Orientation
Right Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.