Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 22C 412 1816 PIN PLUG RTA

  • Mfr # CA3108F2811PZB

  • Zoro # G407542087


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Contact Material
Copper Alloy
Contact Plating
Silver
No. of Contacts
22
Shielding
Yes
Endbell Type
Threaded - UNEF - Ext
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3108F2811PZB
Zoro #
G407542087
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#15,4#25

Details

Contact Material
Copper Alloy
Contact Plating
Silver
No. of Contacts
22
Shielding
Yes
Endbell Type
Threaded - UNEF - Ext
Operating Voltage DC
700
Specification
VG95234
Contact Style
Pin
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Amperage Rating
22A & 41A
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Insert Rotation/Keying
Z
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
A
Termination Method
Solder
Rotation Angle
280
Insert Arrangement
28-11
Sealing
IP67
Orientation
Right Angle
Contacts Supplied
Yes
Contact Mating Life
500
Grommet & Seals Material
Polychloroprene
Connector Type
Circular
Insert Material
Neoprene
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.