Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 22C 412 1816 PIN PLUG RTA

  • Mfr # CB6T2811PS

  • Zoro # G107542059


product price: $137.99
/ea
Free Shipping & Returns

Key Features

No. of Contacts
22
Contact Material
Copper Alloy
Contacts Supplied
Yes
Connector Style
Plug
Insert Arrangement
28-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6T2811PS
Zoro #
G107542059
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#15,4#25

Details

No. of Contacts
22
Contact Material
Copper Alloy
Contacts Supplied
Yes
Connector Style
Plug
Insert Arrangement
28-11
Sealing
No
Shielding
Yes
Shell Color
Olive Drab
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage AC V RMS Max
500
Contact Mating Life
2000
Specification
MIL-DTL-5015 Type
Service Rating
A
Amperage Rating
22A & 41A
Mounting Type
Cable
Contact Style
Pin
Grommet & Seals Material
Silicone
Operating Voltage DC
700
Contact Plating
Silver
Connector Type
Circular
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Termination Method
Solder
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.