
CB 22C 412 1816 PIN RECP BO
Mfr # CA3102E2811PXBF80F005
Zoro # G307549582
product price: $54.79
/eaKey Features
Connector Style
Receptacle
Insert Material
Neoprene
Contact Style
Pin
Contact Size
18#15,4#25
Mounting Type
Box Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102E2811PXBF80F005
Zoro #
G307549582
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
18#15,4#25
Details
Connector Style
Receptacle
Insert Material
Neoprene
Contact Style
Pin
Mounting Type
Box Mount
No. of Contacts
22
Amperage Rating
22A & 41A
Operating Voltage DC
700
Insert Arrangement
28-11
Operating Voltage AC V RMS Max
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.