Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 22C 412 1816 PIN RECP BOX

  • Mfr # CA3102E2811PWB05

  • Zoro # G207549392


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Rotation Angle
80
Sealing
IP67
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
No. of Contacts
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2811PWB05
Zoro #
G207549392
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#15,4#25

Details

Rotation Angle
80
Sealing
IP67
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
No. of Contacts
22
Insert Rotation/Keying
W
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Contact Mating Life
500
Shell Color
Olive Drab
Termination Method
Solder
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Connector Type
Circular
Contact Style
Pin
Connector Style
Receptacle
Specification
VG95234
Insert Material
Neoprene
Service Rating
A
Shielding
Yes
Contact Plating
Silver
Amperage Rating
22A & 41A
Grommet & Seals Material
Polychloroprene
Shell Material
Aluminum Alloy
Insert Arrangement
28-11
Mounting Type
Box - Rear Mount - Thru Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.