Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 22C 412 1816 PIN RECP BOX

  • Mfr # CB22811PCA232FM

  • Zoro # G507549467


product price: $55.89
/ea

Key Features

Connector Style
Receptacle
Contact Style
Pin
Service Rating
A
Amperage Rating
22A & 41A
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB22811PCA232FM
Zoro #
G507549467
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#15,4#25

Details

Connector Style
Receptacle
Contact Style
Pin
Service Rating
A
Amperage Rating
22A & 41A
Contact Plating
Silver
Contacts Supplied
Yes
Sealing
No
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shielding
No
Specification
MIL-DTL-5015 Type
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
No. of Contacts
22
Grommet & Seals Material
Silicone
Shell Plating
Black Zinc Cobalt
Insert Material
Neoprene
Mounting Type
Box Mount
Connector Type
Circular
Shell Color
Black
Insert Arrangement
28-11
Contact Mating Life
2000
Operating Voltage DC
700
Termination Method
Crimp
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.