Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 22C 412 1816 PIN RECP LIN

  • Mfr # CA3101E2811PYB

  • Zoro # G207549514


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Endbell Type
Cable Clamp
Contact Plating
Silver
Contact Mating Life
500
Connector Style
Receptacle
Rotation Angle
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E2811PYB
Zoro #
G207549514
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#15,4#25

Details

Endbell Type
Cable Clamp
Contact Plating
Silver
Contact Mating Life
500
Connector Style
Receptacle
Rotation Angle
250
Termination Method
Solder
No. of Contacts
22
Specification
VG95234
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Shielding
Yes
Connector Type
Circular
Shell Material
Aluminum Alloy
Operating Voltage DC
700
Grommet & Seals Material
Polychloroprene
Insert Rotation/Keying
Y
Contact Material
Copper Alloy
Insert Material
Neoprene
Orientation
Straight
Contact Style
Pin
Service Rating
A
Insert Arrangement
28-11
Shell Plating
Olive Drab Cadmium
Amperage Rating
22A & 41A
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.