Zoro Homepage

CB 22C 412 1816 PIN RECP LIN

  • Mfr # CB12811PZS

  • Zoro # G607549299


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Contacts Supplied
Yes
Contact Style
Pin
Contact Size
18#15,4#25
Shell Color
Olive Drab
Grommet & Seals Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB12811PZS
Zoro #
G607549299
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#15,4#25

Details

Contacts Supplied
Yes
Contact Style
Pin
Shell Color
Olive Drab
Grommet & Seals Material
Silicone
Contact Mating Life
2000
Service Rating
A
Contact Material
Copper Alloy
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Contact Plating
Silver
Termination Method
Solder
Specification
MIL-DTL-5015 Type
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Insert Rotation/Keying
Z
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Connector Type
Circular
No. of Contacts
22
Amperage Rating
22A & 41A
Shell Material
Aluminum Alloy
Mounting Type
Cable
Insert Arrangement
28-11
Insert Material
Neoprene
Sealing
No
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.