Zoro Homepage

CB 22C 412 1816 PIN RECP WAL

  • Mfr # CA3100E2811PWB

  • Zoro # G307549261


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Contact Mating Life
500
Contact Material
Copper Alloy
Connector Type
Circular
Sealing
IP67
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2811PWB
Zoro #
G307549261
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#15,4#25

Details

Contact Mating Life
500
Contact Material
Copper Alloy
Connector Type
Circular
Sealing
IP67
Shielding
Yes
Amperage Rating
22A & 41A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
W
Shell Material
Aluminum Alloy
Grommet & Seals Material
Polychloroprene
Contacts Supplied
Yes
Orientation
Straight
Termination Method
Solder
Contact Style
Pin
Specification
VG95234
Contact Plating
Silver
Insert Material
Neoprene
Endbell Type
Cable Clamp
Operating Voltage DC
700
Connector Style
Plug
Shell Plating
Olive Drab Cadmium
Insert Arrangement
28-11
Shell Color
Olive Drab
No. of Contacts
22
Rotation Angle
80
Mounting Type
Wall - Rear Mount - Thru Holes
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.