CB 22C 412 1816 SKT PLUG
Mfr # CA3108E2811SBF80F0
Zoro # G407493952
product price: $142.99
/ea
Free Shipping & Returns
Key Features
No. of Contacts
22
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CA3108E2811SBF80F0
Zoro #
G407493952
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
18#15,4#25
Details
No. of Contacts
22
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Contact Style
Pin
Amperage Rating
22A & 41A
Insert Arrangement
28-11
Insert Material
Neoprene
Mounting Type
Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.