Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 22C 412 1816 SKT PLUG RTA

  • Mfr # CA3108F2811SBF80F42

  • Zoro # G907494183


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Connector Type
Circular
Mounting Type
Cable
Connector Style
Plug
Termination Method
Crimp
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3108F2811SBF80F42
Zoro #
G907494183
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#15,4#25

Details

Connector Type
Circular
Mounting Type
Cable
Connector Style
Plug
Termination Method
Crimp
Contact Style
Pin
Contact Plating
Silver
Contact Mating Life
500
Amperage Rating
22A & 41A
Contact Material
Copper Alloy
Grommet & Seals Material
Polychloroprene
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Specification
VG95234
Orientation
Right Angle
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Crimp Wire Gauge
18,16,14,12
Service Rating
A
Insert Arrangement
28-11
Shell Color
Olive Drab
No. of Contacts
22
Operating Voltage DC
700
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.