Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 22C 412 1816 SKT PLUG RTA

  • Mfr # CB6T2811SC

  • Zoro # G207494234


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
28-11
Operating Voltage DC
700
Insert Material
Neoprene
Connector Style
Plug
No. of Contacts
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6T2811SC
Zoro #
G207494234
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#15,4#25

Details

Insert Arrangement
28-11
Operating Voltage DC
700
Insert Material
Neoprene
Connector Style
Plug
No. of Contacts
22
Service Rating
A
Contact Plating
Silver
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Contact Style
Pin
Contact Material
Copper Alloy
Termination Method
Crimp
Shielding
Yes
Amperage Rating
22A & 41A
Shell Color
Olive Drab
Contact Mating Life
2000
Grommet & Seals Material
Silicone
Specification
MIL-DTL-5015 Type
Sealing
No
Mounting Type
Cable
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.