Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 22C 412 1816 SKT RECP WAL

  • Mfr # CB02811S0

  • Zoro # G307487662


product price: $65.45
/ea

Key Features

Specification
MIL-DTL-5015 Type
Shell Color
Black
Operating Voltage DC
700
Contact Style
Pin
Insert Arrangement
28-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB02811S0
Zoro #
G307487662
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#15,4#25

Details

Specification
MIL-DTL-5015 Type
Shell Color
Black
Operating Voltage DC
700
Contact Style
Pin
Insert Arrangement
28-11
Shielding
No
Contact Mating Life
2000
Shell Material
Aluminum Alloy
Service Rating
A
Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
No. of Contacts
22
Shell Plating
Black Zinc Cobalt
Amperage Rating
22A & 41A
Connector Type
Circular
Termination Method
Crimp
Contact Plating
Silver
Grommet & Seals Material
Silicone
Insert Material
Neoprene
Insert Rotation/Keying
Normal
Sealing
No
Mounting Type
Wall - Front Mount - Thru Holes
Contacts Supplied
No
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.