Zoro Homepage

CB 24C 2416 2022 SKT RECP

  • Mfr # CA3102E2428SBF80G9

  • Zoro # G307487488


product price: $57.49
/ea

Key Features

Insert Material
Neoprene
Operating Voltage DC
250
Operating Voltage AC V RMS Max
1050
Amperage Rating
22A
Contact Size
24#15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2428SBF80G9
Zoro #
G307487488
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#15

Details

Insert Material
Neoprene
Operating Voltage DC
250
Operating Voltage AC V RMS Max
1050
Amperage Rating
22A
Connector Style
Receptacle
No. of Contacts
24
Contact Style
Pin
Insert Arrangement
24-11
Mounting Type
Box Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.