Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 24C 2416 SKT RECP LINE

  • Mfr # CA3101F2428SBF80

  • Zoro # G407487395


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
24-11
Shielding
Yes
Endbell Type
Threaded - UNEF - Ext
No. of Contacts
24
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101F2428SBF80
Zoro #
G407487395
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#15

Details

Insert Arrangement
24-11
Shielding
Yes
Endbell Type
Threaded - UNEF - Ext
No. of Contacts
24
Contacts Supplied
Yes
Specification
VG95234
Contact Plating
Silver
Insert Material
Neoprene
Operating Voltage DC
250
Sealing
IP67
Amperage Rating
22A
Operating Voltage AC V RMS Max
1050
Contact Material
Copper Alloy
Connector Style
Receptacle
Mounting Type
Cable
Service Rating
I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Polychloroprene
Shell Color
Olive Drab
Contact Mating Life
500
Shell Material
Aluminum Alloy
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
18,16
Orientation
Straight
Termination Method
Crimp
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.