Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 24C 2416 SKT RECP LINE

  • Mfr # CB1TA2428SC

  • Zoro # G107488234


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Contact Size
24#15
Shielding
Yes
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Termination Method
Crimp
Amperage Rating
22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB1TA2428SC
Zoro #
G107488234
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#15

Details

Shielding
Yes
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Termination Method
Crimp
Amperage Rating
22A
Service Rating
I
Shell Color
Olive Drab
No. of Contacts
24
Contact Style
Pin
Contacts Supplied
Yes
Grommet & Seals Material
Silicone
Insert Material
Neoprene
Specification
MIL-DTL-5015 Type
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
1050
Sealing
No
Insert Arrangement
24-11
Shell Material
Aluminum Alloy
Connector Type
Circular
Mounting Type
Cable
Contact Mating Life
2000
Contact Plating
Silver
Operating Voltage DC
250
Contact Material
Copper Alloy
Connector Style
Receptacle
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.