Zoro Homepage

CB 24C 2416 SKT RECP WALL

  • Mfr # CA3100E2428SWB02

  • Zoro # G907488212


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Insert Material
Neoprene
Sealing
IP67
Endbell Type
Heat Shrink Adaptor
Crimp Wire Gauge
18,16
Rotation Angle
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2428SWB02
Zoro #
G907488212
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.