Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 24C 2416 SKT RECP WALL

  • Mfr # CA3100R2428SBF80

  • Zoro # G807488350


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Shell Material
Aluminum Alloy
Contact Mating Life
500
Service Rating
I
Shielding
Yes
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100R2428SBF80
Zoro #
G807488350
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#15

Details

Shell Material
Aluminum Alloy
Contact Mating Life
500
Service Rating
I
Shielding
Yes
Shell Color
Olive Drab
Contact Plating
Silver
Termination Method
Crimp
Insert Arrangement
24-11
Grommet & Seals Material
Polychloroprene
Operating Voltage DC
250
Sealing
IP67
Orientation
Straight
Mounting Type
Wall - Rear Mount - Threaded Holes
Insert Material
Neoprene
Contact Material
Copper Alloy
No. of Contacts
24
Specification
VG95234
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Amperage Rating
22A
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Crimp Wire Gauge
18,16
Connector Type
Circular
Endbell Type
Compression Nut
Connector Style
Receptacle
Operating Voltage AC V RMS Max
1050

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.