Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 24C 2416 SKT RECP WALL

  • Mfr # CA3100R2428SWBF80

  • Zoro # G907488557


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Orientation
Straight
Endbell Type
Compression Nut
Insert Material
Neoprene
Amperage Rating
22A
Grommet & Seals Material
Polychloroprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100R2428SWBF80
Zoro #
G907488557
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#15

Details

Orientation
Straight
Endbell Type
Compression Nut
Insert Material
Neoprene
Amperage Rating
22A
Grommet & Seals Material
Polychloroprene
Rotation Angle
80
Operating Voltage DC
250
Termination Method
Crimp
Contacts Supplied
Yes
Insert Rotation/Keying
W
Shell Color
Olive Drab
Crimp Wire Gauge
18,16
Sealing
IP67
Operating Voltage AC V RMS Max
1050
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Contact Plating
Silver
Connector Type
Circular
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Shielding
Yes
Insert Arrangement
24-11
Shell Plating
Olive Drab Cadmium
Mounting Type
Wall - Rear Mount - Threaded Holes
No. of Contacts
24
Connector Style
Receptacle
Specification
VG95234
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.