Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 24C 2416 SKT RECP WALL

  • Mfr # CA3100R2428SYBF80

  • Zoro # G107488562


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Shielding
Yes
Specification
VG95234
Grommet & Seals Material
Polychloroprene
Insert Arrangement
24-11
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100R2428SYBF80
Zoro #
G107488562
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#15

Details

Shielding
Yes
Specification
VG95234
Grommet & Seals Material
Polychloroprene
Insert Arrangement
24-11
Orientation
Straight
Insert Rotation/Keying
Y
Contacts Supplied
Yes
Shell Color
Olive Drab
Connector Type
Circular
Shell Material
Aluminum Alloy
Termination Method
Crimp
Insert Material
Neoprene
Contact Mating Life
500
No. of Contacts
24
Connector Style
Receptacle
Contact Style
Pin
Operating Voltage AC V RMS Max
1050
Operating Voltage DC
250
Crimp Wire Gauge
18,16
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Amperage Rating
22A
Mounting Type
Wall - Rear Mount - Threaded Holes
Contact Plating
Silver
Contact Material
Copper Alloy
Rotation Angle
250
Endbell Type
Compression Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.