Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 26C 2616 2022 SKT RECP

  • Mfr # CB02812SCG9

  • Zoro # G507488650


product price: $92.19
/ea
Free Shipping & Returns

Key Features

Termination Method
Crimp
Insert Arrangement
28-12
Amperage Rating
22A
Contacts Supplied
Yes
No. of Contacts
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB02812SCG9
Zoro #
G507488650
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#15

Details

Termination Method
Crimp
Insert Arrangement
28-12
Amperage Rating
22A
Contacts Supplied
Yes
No. of Contacts
26
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Service Rating
A
Contact Material
Copper Alloy
Grommet & Seals Material
Silicone
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Contact Mating Life
2000
Contact Plating
Silver
Mounting Type
Wall - Front Mount - Thru Holes
Operating Voltage AC V RMS Max
500
Specification
MIL-DTL-5015 Type
Connector Type
Circular
Insert Material
Neoprene
Connector Style
Receptacle
Sealing
No
Contact Style
Pin
Shielding
Yes
Operating Voltage DC
700
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.