Zoro Homepage

CB 26C 2616 SKT PLUG

  • Mfr # CA3106F2812SBF80F97

  • Zoro # G907494954


product price: $92.69
/ea
Free Shipping & Returns

Key Features

Connector Style
Plug
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Insert Material
Neoprene
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106F2812SBF80F97
Zoro #
G907494954
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#15

Details

Connector Style
Plug
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Insert Material
Neoprene
Contact Style
Pin
No. of Contacts
26
Insert Arrangement
28-12
Amperage Rating
22A
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.