Zoro Homepage

CB 26C 2616 SKT PLUG G12

  • Mfr # CB6E2812SCAUG12

  • Zoro # G807489173


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Termination Method
Crimp
Contact Style
Pin
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Amperage Rating
22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E2812SCAUG12
Zoro #
G807489173
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#15

Details

Termination Method
Crimp
Contact Style
Pin
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Amperage Rating
22A
No. of Contacts
26
Operating Voltage DC
700
Insert Material
Neoprene
Insert Arrangement
28-12
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.