Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 26C 2616 SKT PLUG RTANG

  • Mfr # CA3108R2812SBF80A176

  • Zoro # G607490010


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Crimp Wire Gauge
18,16
Shell Color
Olive Drab
Contact Size
26#15
Service Rating
A
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3108R2812SBF80A176
Zoro #
G607490010
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#15

Details

Crimp Wire Gauge
18,16
Shell Color
Olive Drab
Service Rating
A
Mounting Type
Cable
Contact Mating Life
500
Operating Voltage DC
700
Insert Arrangement
28-12
Shell Plating
Olive Drab Cadmium
Contact Plating
30 microinches Gold Plate
Insert Material
Neoprene
Sealing
IP67
No. of Contacts
26
Specification
VG95234
Contact Material
Copper Alloy
Connector Type
Circular
Shell Material
Aluminum Alloy
Endbell Type
Compression Nut
Contact Style
Pin
Termination Method
Crimp
Grommet & Seals Material
Polychloroprene
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Orientation
Right Angle
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
22A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.