Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 26C 2616 SKT PLUG RTANG

  • Mfr # CB6T2812S0

  • Zoro # G307490105


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Shielding
Yes
Specification
MIL-DTL-5015 Type
Operating Voltage DC
700
Insert Rotation/Keying
Normal
Sealing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6T2812S0
Zoro #
G307490105
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#15

Details

Shielding
Yes
Specification
MIL-DTL-5015 Type
Operating Voltage DC
700
Insert Rotation/Keying
Normal
Sealing
No
Grommet & Seals Material
Silicone
Connector Type
Circular
Insert Material
Neoprene
Service Rating
A
Shell Material
Aluminum Alloy
Contact Style
Pin
Contact Mating Life
2000
No. of Contacts
26
Contact Plating
Silver
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Amperage Rating
22A
Contacts Supplied
No
Termination Method
Crimp
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Insert Arrangement
28-12
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.