Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 26C 2616 SKT RECP BOX

  • Mfr # CA3102E2812SWB04

  • Zoro # G607483982


product price: $71.49
/ea

Key Features

Sealing
IP67
Connector Style
Receptacle
Mounting Type
Box - Rear Mount - Threaded Holes
No. of Contacts
26
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2812SWB04
Zoro #
G607483982
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#15

Details

Sealing
IP67
Connector Style
Receptacle
Mounting Type
Box - Rear Mount - Threaded Holes
No. of Contacts
26
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
0,75-1,50 mm2
Termination Method
Crimp
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
Contact Style
Pin
Grommet & Seals Material
Polychloroprene
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Insert Arrangement
28-12
Rotation Angle
90
Shell Color
Olive Drab
Contact Plating
Silver
Contact Mating Life
500
Service Rating
A
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Amperage Rating
22A
Operating Voltage DC
700
Specification
VG95234
Contact Material
Copper Alloy
Insert Rotation/Keying
W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.