Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 26C 2616 SKT RECP

  • Mfr # CB1E2812SC

  • Zoro # G107483987


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Amperage Rating
22A
Operating Voltage DC
700
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB1E2812SC
Zoro #
G107483987
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#15

Details

Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Amperage Rating
22A
Operating Voltage DC
700
Termination Method
Crimp
Connector Type
Circular
Contact Material
Copper Alloy
Insert Material
Neoprene
Contact Style
Pin
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Service Rating
A
Insert Rotation/Keying
Normal
Sealing
No
Mounting Type
Cable
No. of Contacts
26
Connector Style
Receptacle
Shielding
Yes
Grommet & Seals Material
Silicone
Shell Plating
Olive Drab Cadmium
Insert Arrangement
28-12
Specification
MIL-DTL-5015 Type
Operating Voltage AC V RMS Max
500
Contact Mating Life
2000
Contact Plating
Silver
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.