Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 26C 2616 SKT RECP WALL

  • Mfr # CA3100E2812SBF8005F0

  • Zoro # G807483799


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Circular
Shielding
Yes
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Insert Arrangement
28-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2812SBF8005F0
Zoro #
G807483799
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#15

Details

Connector Type
Circular
Shielding
Yes
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Insert Arrangement
28-12
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
No. of Contacts
26
Grommet & Seals Material
Polychloroprene
Termination Method
Crimp
Contact Material
Copper Alloy
Service Rating
A
Contact Mating Life
500
Specification
VG95234
Connector Style
Receptacle
Contact Style
Pin
Shell Material
Aluminum Alloy
Contact Plating
Silver
Crimp Wire Gauge
18,16
Contacts Supplied
No
Amperage Rating
22A
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Endbell Type
Cable Clamp
Mounting Type
Wall - Rear Mount - Thru Holes
Orientation
Straight
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.