Zoro Homepage

CB 28C 2816 2022 SKT RECP

  • Mfr # CA3102E24A28SBF80A176G9

  • Zoro # G707484643


product price: $88.35
/ea
Free Shipping & Returns

Key Features

Insert Material
Neoprene
Amperage Rating
22A
Connector Style
Receptacle
Mounting Type
Box Mount
Operating Voltage AC V RMS Max
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E24A28SBF80A176G9
Zoro #
G707484643
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
28#15

Details

Insert Material
Neoprene
Amperage Rating
22A
Connector Style
Receptacle
Mounting Type
Box Mount
Operating Voltage AC V RMS Max
200
No. of Contacts
28
Insert Arrangement
24A28
Contact Style
Pin
Operating Voltage DC
250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.