Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 28C 2816 PIN RECP BOX

  • Mfr # CA3102E24A28PBF80A176

  • Zoro # G407546436


product price: $80.79
/ea
Free Shipping & Returns

Key Features

Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
VG95234
Insert Material
Neoprene
Insert Arrangement
24A28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E24A28PBF80A176
Zoro #
G407546436
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
28#15

Details

Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
VG95234
Insert Material
Neoprene
Insert Arrangement
24A28
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Termination Method
Crimp
Contact Material
Copper Alloy
Shielding
Yes
Connector Type
Circular
Crimp Wire Gauge
18,16
No. of Contacts
28
Amperage Rating
22A
Contacts Supplied
Yes
Operating Voltage DC
250
Operating Voltage AC V RMS Max
200
Contact Mating Life
500
Connector Style
Receptacle
Grommet & Seals Material
Polychloroprene
Shell Color
Olive Drab
Mounting Type
Box - Front Mount - Thru Holes
Contact Plating
30 microinches Gold Plate
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.