Zoro Homepage

CB 28C 2816 PIN RECP BOX

  • Mfr # CA3102E24A28PBF80A232

  • Zoro # G607546458


product price: $48.89
/ea

Key Features

Contact Style
Pin
Operating Voltage DC
250
Insert Arrangement
24A28
Mounting Type
Box Mount
Operating Voltage AC V RMS Max
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E24A28PBF80A232
Zoro #
G607546458
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
28#15

Details

Contact Style
Pin
Operating Voltage DC
250
Insert Arrangement
24A28
Mounting Type
Box Mount
Operating Voltage AC V RMS Max
200
Amperage Rating
22A
No. of Contacts
28
Insert Material
Neoprene
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.