Zoro Homepage

CB 28C 2816 PIN RECP BOX

  • Mfr # CA3102E24A28PBF80F0A176A232

  • Zoro # G707546570


product price: $36.45
/ea

Key Features

Operating Voltage AC V RMS Max
200
Insert Arrangement
24A28
Insert Material
Neoprene
No. of Contacts
28
Contact Size
28#15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E24A28PBF80F0A176A232
Zoro #
G707546570
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
28#15

Details

Operating Voltage AC V RMS Max
200
Insert Arrangement
24A28
Insert Material
Neoprene
No. of Contacts
28
Amperage Rating
22A
Mounting Type
Box Mount
Contact Style
Pin
Operating Voltage DC
250
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.