Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 28C 2816 PIN RECP BOX

  • Mfr # CA3102E24A28PWBF80

  • Zoro # G807546616


product price: $50.69
/ea

Key Features

Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Connector Style
Receptacle
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E24A28PWBF80
Zoro #
G807546616
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
28#15

Details

Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Connector Style
Receptacle
Contact Style
Pin
Insert Material
Neoprene
Connector Type
Circular
Service Rating
I
Mounting Type
Box - Front Mount - Thru Holes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
200
Contact Plating
Silver
Insert Arrangement
24A28
Sealing
IP67
Contact Mating Life
500
Amperage Rating
22A
Insert Rotation/Keying
W
Grommet & Seals Material
Polychloroprene
Contacts Supplied
Yes
No. of Contacts
28
Operating Voltage DC
250
Shielding
Yes
Specification
VG95234
Termination Method
Crimp
Crimp Wire Gauge
18,16
Rotation Angle
65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.