Zoro Homepage

CB 28C 2816 PIN RECP BOX

  • Mfr # CA3102E24A28PWBF80F0

  • Zoro # G607546380


product price: $33.15
/ea

Key Features

Crimp Wire Gauge
18,16
Contacts Supplied
No
Insert Arrangement
24A28
Connector Type
Circular
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E24A28PWBF80F0
Zoro #
G607546380
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
28#15

Details

Crimp Wire Gauge
18,16
Contacts Supplied
No
Insert Arrangement
24A28
Connector Type
Circular
Shell Material
Aluminum Alloy
Contact Plating
Silver
Service Rating
I
Sealing
IP67
Shielding
Yes
Operating Voltage AC V RMS Max
200
Termination Method
Crimp
Operating Voltage DC
250
Rotation Angle
65
Amperage Rating
22A
Contact Material
Copper Alloy
Mounting Type
Box - Front Mount - Thru Holes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Polychloroprene
Shell Color
Olive Drab
Insert Rotation/Keying
W
Specification
VG95234
Contact Style
Pin
Connector Style
Receptacle
Contact Mating Life
500
Insert Material
Neoprene
No. of Contacts
28
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.