CB 28C 2816 PIN RECP BOX
Mfr # CA3102E24A28PWBF80F0A176A232
Zoro # G707546426
product price: $36.45
/eaKey Features
Operating Voltage DC
250
Connector Style
Receptacle
Contact Style
Pin
Operating Voltage AC V RMS Max
200
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102E24A28PWBF80F0A176A232
Zoro #
G707546426
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
28#15
Details
Operating Voltage DC
250
Connector Style
Receptacle
Contact Style
Pin
Operating Voltage AC V RMS Max
200
Insert Material
Neoprene
Insert Arrangement
24A28
Mounting Type
Box Mount
Amperage Rating
22A
No. of Contacts
28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.