Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 28C 2816 PIN RECP BOX

  • Mfr # CA3102E24A28PXBF80

  • Zoro # G407546375


product price: $45.49
/ea

Key Features

Operating Voltage AC V RMS Max
200
Insert Material
Neoprene
Connector Type
Circular
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E24A28PXBF80
Zoro #
G407546375
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
28#15

Details

Operating Voltage AC V RMS Max
200
Insert Material
Neoprene
Connector Type
Circular
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
VG95234
Termination Method
Crimp
Service Rating
I
Sealing
IP67
Shell Color
Olive Drab
Insert Rotation/Keying
X
Amperage Rating
22A
Mounting Type
Box - Front Mount - Thru Holes
Contact Mating Life
500
Contact Material
Copper Alloy
Crimp Wire Gauge
18,16
Contact Style
Pin
Shell Material
Aluminum Alloy
Contact Plating
Silver
Operating Voltage DC
250
Insert Arrangement
24A28
Grommet & Seals Material
Polychloroprene
Shell Plating
Olive Drab Cadmium
No. of Contacts
28
Connector Style
Receptacle
Shielding
Yes
Rotation Angle
146

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.