Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 28C 2816 PIN RECP BOX

  • Mfr # CA3102E24A28PYBF80

  • Zoro # G007546423


product price: $45.45
/ea

Key Features

Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Operating Voltage DC
250
Insert Rotation/Keying
Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E24A28PYBF80
Zoro #
G007546423
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
28#15

Details

Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Operating Voltage DC
250
Insert Rotation/Keying
Y
Termination Method
Crimp
Operating Voltage AC V RMS Max
200
Connector Style
Receptacle
Insert Material
Neoprene
Insert Arrangement
24A28
Contact Style
Pin
Shielding
Yes
Specification
VG95234
Contact Mating Life
500
Sealing
IP67
Service Rating
I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Polychloroprene
Connector Type
Circular
Amperage Rating
22A
Contact Material
Copper Alloy
Contact Plating
Silver
Mounting Type
Box - Front Mount - Thru Holes
Shell Plating
Olive Drab Cadmium
No. of Contacts
28
Rotation Angle
235
Crimp Wire Gauge
18,16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.