Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 28C 2816 PIN RECP BOX

  • Mfr # CB224A28P0

  • Zoro # G507546411


product price: $41.65
/ea

Key Features

Contact Mating Life
2000
Insert Material
Neoprene
Connector Type
Circular
Specification
MIL-DTL-5015 Type
Mounting Type
Box Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB224A28P0
Zoro #
G507546411
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
28#15

Details

Contact Mating Life
2000
Insert Material
Neoprene
Connector Type
Circular
Specification
MIL-DTL-5015 Type
Mounting Type
Box Mount
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Contact Plating
Silver
Contacts Supplied
No
Amperage Rating
22A
Shielding
Yes
Insert Arrangement
24A28
Service Rating
I
Operating Voltage DC
250
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage AC V RMS Max
200
No. of Contacts
28
Sealing
No
Grommet & Seals Material
Silicone
Termination Method
Crimp
Insert Rotation/Keying
Normal
Contact Style
Pin
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.