Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 28C 2816 SKT RECP BOX

  • Mfr # CA3102E24A28SYBF80

  • Zoro # G107484236


product price: $56.19
/ea

Key Features

Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E24A28SYBF80
Zoro #
G107484236
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
28#15

Details

Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
200
Sealing
IP67
Rotation Angle
235
Termination Method
Crimp
Shell Color
Olive Drab
Specification
VG95234
Contact Style
Pin
Crimp Wire Gauge
18,16
Amperage Rating
22A
Connector Type
Circular
Service Rating
I
No. of Contacts
28
Shielding
Yes
Shell Material
Aluminum Alloy
Mounting Type
Box - Front Mount - Thru Holes
Connector Style
Receptacle
Grommet & Seals Material
Polychloroprene
Operating Voltage DC
250
Insert Arrangement
24A28
Insert Rotation/Keying
Y
Insert Material
Neoprene
Contact Plating
Silver
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.