Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 28C 2816 SKT RECP BOX

  • Mfr # CB224A28SCAU

  • Zoro # G107484199


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Termination Method
Crimp
Contacts Supplied
Yes
Service Rating
I
Contact Size
28#15
Operating Voltage DC
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB224A28SCAU
Zoro #
G107484199
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
28#15

Details

Termination Method
Crimp
Contacts Supplied
Yes
Service Rating
I
Operating Voltage DC
250
Shell Plating
Olive Drab Cadmium
Insert Arrangement
24A28
Contact Mating Life
2000
Contact Style
Pin
Shielding
Yes
Grommet & Seals Material
Silicone
Shell Color
Olive Drab
Mounting Type
Box Mount
Contact Material
Copper Alloy
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Sealing
No
Insert Rotation/Keying
Normal
Specification
MIL-DTL-5015 Type
No. of Contacts
28
Contact Plating
Gold
Connector Type
Circular
Amperage Rating
22A
Operating Voltage AC V RMS Max
200
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.