Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 28C 2816 SKT RECP WALL

  • Mfr # CA3100E24A28SWB02F0

  • Zoro # G807484574


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
24A28
Service Rating
I
Contact Style
Pin
Mounting Type
Wall - Rear Mount - Threaded Holes
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E24A28SWB02F0
Zoro #
G807484574
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
28#15

Details

Insert Arrangement
24A28
Service Rating
I
Contact Style
Pin
Mounting Type
Wall - Rear Mount - Threaded Holes
Orientation
Straight
Contact Plating
Silver
Amperage Rating
22A
Endbell Type
Heat Shrink Adaptor
Grommet & Seals Material
Polychloroprene
Shielding
Yes
Insert Rotation/Keying
W
Contact Mating Life
500
Shell Color
Olive Drab
Insert Material
Neoprene
No. of Contacts
28
Connector Type
Circular
Sealing
IP67
Crimp Wire Gauge
18,16
Operating Voltage AC V RMS Max
200
Operating Voltage DC
250
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Specification
VG95234
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Rotation Angle
65
Contact Material
Copper Alloy
Contacts Supplied
No
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.